Skip to Content
Merck
All Photos(1)

Key Documents

EP6135928001

Reference Filter Set

for Eppendorf BioSpectrometer®

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,000.00

€2,000.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,000.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€2,000.00


Check Cart for Availability

feature

for Eppendorf BioSpectrometer®

manufacturer/tradename

Eppendorf® 6135928001 (Global)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Contains 7 filters (1 blank filter, 3 filters for checking UV/Vis wavelenght systematic error and precision, 3 filters for photometric verification)
The secondary UV/Vis Eppendorf BioSpectrometer Reference Filter Set is used to verify photometric accuracy and wavelength systematic error.

Features and Benefits

  • Filter traceable to NIST
  • Filter recertification via Eppendorf (contact: Eppendorf Service)
  • Inspection protocol preprogrammed in device
  • Verification of wavelength accuracy and precision at 260 nm, 280 nm and 800 nm
  • Verification of the photometric accuracy and precision in the 260 nm to 800 nm range
  • The variation coefficient is listed along with the average value of 15 measurements.
  • Contains 7 filters (1 blank filter, 3 filters for checking UV/Vis wavelenght systematic error and precision, 3 filters for photometric verification)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf BioSpectrometer is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service