Skip to Content
Merck
All Photos(1)

Key Documents

EP6001082210

Eppendorf® Drawer style stainless steel rack for CryoCube® F740 upright freezers

closed configuration for storage of 24 boxes up to 136 x 136 x 53 mm (2 inch boxes), 5-Compartment, external W × D × H (140 mm) (563 mm) (346 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
Pricing and availability is not currently available.

material

stainless steel

feature

5-Compartment
Holds 24 x boxes (2 in.)
closed configuration for storage of 24 boxes up to 136 x 136 x 53 mm (2 inch boxes)

manufacturer/tradename

Eppendorf® 6001082210

technique(s)

cryopreservation: suitable

external W × D × H

(140 mm) (563 mm) (346 mm)

size

563x140x346 mm

Looking for similar products? Visit Product Comparison Guide

General description

Drawer style stainless steel racks for Eppendorf CryoCube F740 ultr-low temperature upright freezers. By storing your sample inventory in an organized manner, you enable more economical use of the available space in your ULT freezer. Racks allow you to use 100% of the storage capacity. In addition, metal racks have a long lifespan and can often be used for the next generation of ULT freezers. The stainless steel racks are assembled with 100% energy from renewable sources and made from 60-65% recycled steel. Coupled with Eppendorf′s use of cardboard packaging made from 90% recycled raw materials these are a good option to reduce your carbon footprint.

Legal Information

CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service