Skip to Content
Merck
All Photos(1)

Key Documents

EP5920722000

Adapter for Eppendorf® S-4x1000 Rotor

capacity, 29 x 9 mL tubes, for use with high-capacity buckets, pack of 2

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€325.00

€325.00


Estimated to ship on13 April 2025



Select a Size

Change View
2 EA
€325.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

€325.00


Estimated to ship on13 April 2025


feature

capacity 29 x 9 mL tubes

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5920722000 (Global)

parameter

3,122 × g max. RCF

technique(s)

centrifugation: suitable

H

129 mm

diam.

17.5 mm

compatibility

for use with High-capacity bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various size tubes and bottles for use with Eppendorf S-4x1000 rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service