EP5920710001
Adapter for Eppendorf® S-4x1000 Rotor
capacity, 22 x Eppendorf Tube® 5.0 mL, for use with medium-capacity buckets, pack of 2
Select a Size
€342.00
Select a Size
About This Item
€342.00
Recommended Products
feature
capacity 22 x Eppendorf Tube® 5.0 mL
packaging
pack of 2
manufacturer/tradename
Eppendorf® 5920710001 (Global)
parameter
3,076 × g max. RCF
technique(s)
centrifugation: suitable
H
121 mm
diam.
17 mm
compatibility
for use with plate/tube bucket
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service