Skip to Content
Merck
All Photos(1)

Documents

EP5910709005

Adapter for Eppendorf® S-4x400 Rotor

for 17.5x100 mm round-bottom tubes, pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

Holds 9 mL tubes
for 17.5x100 mm round-bottom tubes

packaging

pkg of 2 ea

manufacturer/tradename

Eppendorf® 5910709005

technique(s)

centrifugation: suitable

compatibility

for use with 400 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for various size tubes and bottles for use with Eppendorf S-4x400 rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service