Skip to Content
Merck
All Photos(1)

Key Documents

EP5820717009

Adapter for Eppendorf® FA-45-6-30 Rotor

capacity, 1 x 15 mL conical tube, pack of 2

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€92.40

€92.40


Check Cart for Availability


Select a Size

Change View
2 EA
€92.40

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

€92.40


Check Cart for Availability

feature

capacity 1 x 15 mL conical tube
for use with aerosol-tight lid

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5820717009 (Global)

parameter

16,233 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)

technique(s)

centrifugation: suitable

diam.

17 mm

compatibility

for use with FA-6x50
for use with Rotor FA-45-6-30

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for various size tubes and bottles for use with Eppendorf rotor FA-45-6-30.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service