Skip to Content
Merck
All Photos(1)

Key Documents

EP5405000247

Eppendorf® Centrifuge 5425

keypad control, without rotor, AC/DC input 120 V

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

120 V AC, US 3-pin plug

feature

CSA approved
keypad control
without rotor

manufacturer/tradename

Eppendorf® 5405000247

parameter

15060 rpm speed (Max Speed )

technique(s)

centrifugation: suitable

capacity

10 x 5.0 mL(max rotor capacity)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.

Features and Benefits

  • Eppendorf QuickLock® lids are aerosol-tight that ensure simple and safe handling
  • Possess outstanding software features like adjustable acceleration and braking ramps, 3 program buttons, and a short function without continuous pressing of the key
  • For ergonomic operation, it has soft-touch-one finger lid closure OptiBowl® designed for quiet operation, even without a rotor lid
  • Functional temperature ranges from -10 °C to +40 °C
  • Exceptional cooling system to process temperature-sensitive samples from 0.2 – 5 mL The patented compressor technology reduces vibrations and protects the samples

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
OptiBowl is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service