Skip to Content
Merck
All Photos(1)

Key Documents

EP4987000380

Eppendorf® Multipette® E3/E3x/M4

E3x bundle single-channel, with charging cable, charger stand, and Combitips advanced assortment pack (1 Combitip of each size), 1 ul - 50 ml, AC/DC input 100 V / 240 V, 50-60 Hz (EU)

Synonym(s):

Adjustable volume pipette

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,080.00

€1,080.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,080.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€1,080.00


Check Cart for Availability

feature

CE compliant
E3x bundle single-channel
with charging cable, charger stand, and Combitips advanced assortment pack (1 Combitip of each size)

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 4987000380 (EU)

measuring range

1 ul - 50 ml

volume

1 μL × 50 mL

battery power

rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

The Multipette E3/E3x in combination with the Combitips® advanced creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results. The motor driven dispenser gives you full volume control, improved accuracy and reproducibility while reducing physical strain during use. The repetitive dispensing modes contribute to reducing fatigue by decreasing the number of movements for the user; filling the tip once allows dispensing up to 100 times. The system is an essential lab tool ideal for all liquid handling applications, accommodating more than 5,000 different dispensing volumes between 1 μL to 50 mL.

Legal Information

Combitips is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Multipette is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service