EP0030730020
Eppendorf® Microplate 96/F-PP
sterile (PCR clean), flat bottom, clear wells, white border, pkg of 40 plates (4 bags x 10 plates), VIS
About This Item
material
colorless wells
flat bottom
polypropylene
sterility
sterile (PCR clean)
feature
VIS
clear wells
white border
packaging
pkg of 40 plates (4 bags x 10 plates)
manufacturer/tradename
Eppendorf® 0030730020 (Global)
technique(s)
PCR: suitable
size
96 wells
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- OptiTrack® Matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Exceptional centrifugation stability up to 6,000 × g
- Polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plastocizers or biocides – Materials which could have a negative effect on bioassays
- Guaranteed functionality from -86 °C to 100 °C
- Autoclavable (121 °C, 20 min)
- Available with barcode.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service