Skip to Content
Merck
All Photos(1)

Key Documents

EP0030122305

Eppendorf® Tubes 5.0 mL

Eppendorf Quality, 5.0 mL, colorless, pkg of 200 tubes (2 bags of 100 tubes), with screw cap

Synonym(s):

eppendorf tubes, microcentrifuge tubes, microfuge tubes

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
€59.60

€59.60


Check Cart for Availability


Select a Size

Change View
200 EA
€59.60

About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

€59.60


Check Cart for Availability

material

conical bottom polypropylene

sterility

non-sterile

feature

Eppendorf Quality
with screw cap

packaging

pkg of 200 tubes (2 bags of 100 tubes)

manufacturer/tradename

Eppendorf® 0030122305

measuring range

5.0 mL

parameter

25000 × g max. RCF

D

17 mm

color

colorless

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf 5.0 mL tube′s conical shape is designed to be compatible with most accessories for common conical 15 mL tubes. This allows you to continue using many of your existing adapters and racks!Eppendorf′s "missing link": the Eppendorf Tube 5.0 mL, fills the gap between existing tube versions and enables the simple and safe processing of sample volumes up to 5.0 mL.

Features and Benefits

  • The screw cap has flattened and grooved sides that enable optimal grip and user-friendly handling for an ergonomic operation
  • The screw-cap tubes have a broad-operating temperature range between -86 °C – 100 °C
  • Ensures reliable test results as it is made up of high-quality transparent polypropylene that is free of plasticizers, biocides, or mold release agents
  • Highly safe and stable for centrifugation up to 25,000 x g that ensures fast and efficient protocols
  • The conical shape makes it compatible with accessories for conical 15 mL tubes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service