Skip to Content
Merck
All Photos(1)

Key Documents

EP0030122267

Eppendorf® Conical Tubes

Forensic DNA grade, 50 mL, colorless, pkg of 100 ea (individually wrapped)

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
€52.10

€52.10


Check Cart for Availability


Select a Size

Change View
48 EA
€52.10

About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

€52.10


Check Cart for Availability

material

conical bottom polypropylene

sterility

non-sterile

feature

Forensic DNA grade
with screw cap

packaging

pkg of 100 ea (individually wrapped)

manufacturer/tradename

Eppendorf® 0030122267

measuring range

50 mL

parameter

19500 × g max. RCF

D

30 mm

color

colorless

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service