Skip to Content
Merck
All Photos(1)

Key Documents

EP0030073630

Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality

volume (50-1250 μL), L (103 mm), dark green, pack of 960 ea (10 trays × 96 tips)

Sign Into View Organizational & Contract Pricing

Select a Size

960 EA
€91.60

€91.60


Check Cart for Availability


Select a Size

Change View
960 EA
€91.60

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
(50-1250 μL)
sterility:
non-sterile
packaging:
pack of 960 ea (10 trays × 96 tips)
manufacturer/tradename:
Eppendorf® 0030073630

€91.60


Check Cart for Availability

material

green (Tray)

sterility

non-sterile

packaging

pack of 960 ea (10 trays × 96 tips)

manufacturer/tradename

Eppendorf® 0030073630

L

(103 mm)

maximum volume

1.25 mL

volume

(50-1250 μL)

color

dark green

Looking for similar products? Visit Product Comparison Guide

General description

The pipette tips are single-use pipette tips for aspirating and dispensing liquids with air-cushion pipettors. The packaging of the pipette tips is color-coded and corresponds to the color of the control button on the Eppendorf pipettor.

Features and Benefits

  • Single-use pipette tips
  • Packaged as reloade
  • Universal cone
  • Easy handling
  • Avaiable in different quality grades
  • Minimal force required for attachment or ejection
  • Different volume sizes with color coding
  • Volume marking for visual inspection
  • Seal completely
  • Provide maximum precision and accuracy

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service