Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 292,00 |
About This Item
NACRES:
NB.79
UNSPSC Code:
41115603
€ 292,00
Check Cart for Availability
electrode L
120 mm
stem O.D.
8 mm
General description
The combination of a pH indicating and Ag/AgCl reference half-cell in one electrode provides ease of handling and smaller sampling requirements. Combination double junction electrodes are Tris compatible with a maximum temperature of 80°C, and are recommended for proteins, metal ions, sulfides or other substances that will react with either Ag or AgCl. Combination Ag/AgCl electrodes are suggested for higher temperature applications (100°C). Both types supplied with a 30 in. lead.
Temperature Range:
Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance
Temperature Range:
- -5 to 100°C Continuous Use
- -5 to 130°C Intermittent Use
Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance
Legal Information
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany
1 of 1
This Item | |||
|---|---|---|---|
| electrode L 120 mm | electrode L 110 mm | electrode L 55 mm , with bulb guard | electrode L 120 mm |
| stem O.D. 8 mm | stem O.D. 6 mm | stem O.D. 8 mm | stem O.D. 8 mm |
Still not finding the right product?
Explore all of our products under Sigma-Aldrich® standard Ag/AgCl double junction pH combination electrode, glass body
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
