Skip to Content
Merck

Skip To

E4015

Embedding molds

26 Flat bullet-shaped cavities double-indexed with numbers and letters, clear

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Check Cart for Availability
€ 41,90

About This Item

NACRES:
MA.01
UNSPSC Code:
41116155

€ 41,90


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

silicone

description

double-indexed (numbers and letters) allowing for two embedments in the same mold

cavity size × depth

7-14 mm -3 mm

size

76-76 mm , mold

tip size

-3 mm

color

clear

General description

With cavities for the preparation of microscopy samples. Two variations are available. Maroon molds contain additives for chemical and thermal resistance; they are durable and economical. Clear molds are used where optical clarity is necessary for precise sample alignment; recommended for use with low-temperature UV-cured resins.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
E4140E4265E4390
material

silicone

material

silicone

material

silicone

material

silicone

cavity size × depth

7-14 mm -3 mm

cavity size × depth

7-14 mm -4 mm

cavity size × depth

7-14 mm -3 mm

cavity size × depth

7-14 mm -4 mm

description

double-indexed (numbers and letters) allowing for two embedments in the same mold

description

-

description

double-indexed (numbers and letters) allowing for two embedments in the same mold

description

-

tip size

-3 mm

tip size

-4 mm

tip size

-3 mm

tip size

-4 mm

color

clear

color

clear

color

maroon

color

maroon

size

76-76 mm , mold

size

55-76 mm , mold

size

76-76 mm , mold

size

55-76 mm , mold


Still not finding the right product?

Explore all of our products under Embedding molds




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library