Skip to Content
Merck
All Photos(1)

Key Documents

E1028

Sigma-Aldrich

Scienceware® electrophoresis plate rack, polypropylene

Scienceware® electrophoresis plate rack, polypropylene
1 of 1 reviewers received a sample product or took part in a promotion

smooth polypropylene material cushions glass edges to reduce chipping and cracking

Synonym(s):

plate holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€124.00

€124.00


Estimated to ship on24 May 2025



Select a Size

Change View
1 EA
€124.00

About This Item

UNSPSC Code:
41116155
NACRES:
NB.51

€124.00


Estimated to ship on24 May 2025


material

polypropylene

grade

electrophoresis grade

feature

10 Plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F13596-0000

L × W × H

20.3 cm (8 in.) × 38.1 cm (15 in.) × 22.9 cm (9 in.)

General description

Electrophoresis Gel Plate rack has 10 places for holding glass plates and a weighted base for safety. Wide handles provide a secure grip while transporting the rack, filled with plates, from the bench to the sink. Smooth polypropylene material cushions glass edges to reduce chipping and cracking. Available in white polypropylene with steel fittings. A flat area on each end is designed for labeling racks as used, unused, treated or untreated.

Rack has a footprint of: 8 in. x 15 in. x 9 in. and weighs 3 3/4 lbs.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Do the Scienceware® brand polypropylene products contain any leachable material?

    1 answer
    1. Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Odisha
    • Review 1
    • Votes 0
    1 out of 5 stars.

    Should mention dimensions atleast

    I have ordered this one for the SDS-PAGE glass plates, but it seems convenient for big glass plate used for sequencing. And now it is of no use for me

    Helpful?

    1. Response from MilliporeSigma:

      Thank you for reaching out and sharing your review with us. We are sorry to hear that your experience did not match your product expectations. Your feedback is extremely valuable and has been handed over to our Product Management team for further review and any necessary updates to our product information.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service