Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41122107
Material:
colorless wells, polypropylene
Size:
96 wells
Sterility:
sterile
Feature:
green border with clear wells
Pricing and availability is not currently available.
material
colorless wells, polypropylene
sterility
sterile
feature
green border with clear wells
packaging
pkg of 20 plates (5 bags x 4 plates)
manufacturer/tradename
Eppendorf® 951033561
availability
available only in North America
technique(s)
PCR: suitable
size
96 wells
volume
2000 μL
working volume
2 mL
General description
Eppendorf® Deepwell Plates 96 and 384 are high-performance plates for all manual and automated applications – from sample storage at -86 ºC to DNA denaturation at 100 ºC. Manufactured from pure polypropylene (PP), these plates offer innovative features: More dependability. More efficiency. More stability. The plates are available with a white, yellow, green, or blue border. For easy identification of wells, a high-contrast alphanumeric label is laser-engraved in the border. This OptiTrack® matrix allows you to find your sample up to 30 % more quickly while reducing pipetting errors. With all of these sophisticated features, these plates set new standards in your laboratory.
Features and Benefits
- OptiTrack® matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
- Minimal remaining volume and high uniformity from well to well
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Easy and reliable stacking
- g-Safe®: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
- High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays
- Autoclavable (121?°C, 20?min)
- Available with barcode. Additional details available at: www.eppendorf.com/barcode
Legal Information
Eppendorf is a registered trademark of Eppendorf SE
OptiTrack is a registered trademark of Eppendorf SE
RecoverMax is a registered trademark of Eppendorf SE
g-Safe is a registered trademark of Eppendorf SE
Still not finding the right product?
Explore all of our products under Eppendorf® Deepwell Plate 96/2000μL
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.