Skip to Content
Merck

Skip To

CPS3100

Chemiluminescent Peroxidase Substrate-3

sufficient for 100 mL substrate

Synonym(s):

CPS3

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 kit
Check Cart for Availability
€ 180,00

About This Item

UNSPSC Code:
12352204
NACRES:
NA.83
MDL number:

€ 180,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

solution

Quality Segment

usage

sufficient for 100 mL substrate

storage temp.

2-8°C

Application

CPS3 formulations are economically priced and outperform the most commonly used competitors′ products. This two component system provides low nanogram detection with superior signal-to-noise ratio. In addition, the components are stable after mixing, adding to the flexibility of usage.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CPS3500CPS350CPS1A300
form

solution

form

solution

form

solution

form

liquid

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

usage

sufficient for 100 mL substrate

usage

sufficient for 500 mL substrate

usage

sufficient for 50 mL substrate

usage

sufficient for 300 mL substrate

Quality Level

100

Quality Level

100

Quality Level

200

Quality Level

-


Still not finding the right product?


Storage Class

10 - Combustible liquids

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters