Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
12 ea | Check Cart for Availability | € 128,00 |
About This Item
€ 128,00
material
cap (plug seal), clear polystyrene bottle, cylindrical bottle, red high-density polyethylene cap (plug seal), round clear polystyrene
sterility
sterile
feature
cap, graduated, graduations, neck thread wide mouth
packaging
case of 12
manufacturer/tradename
Corning 8396
bottle capacity
1,000 mL
bottle neck diam.
~44 mm
neck diam.
45 mm
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description round clear polystyrene, sterile, bottle capacity 1,000 mL, cap (plug seal), case of 12 | description round clear polystyrene, sterile, bottle capacity 500 mL, cap (plug seal), case of 12 | description round clear polystyrene, sterile, bottle capacity 250 mL, cap, plug seal, case of 12 ea | description round clear polystyrene, sterile, bottle capacity 125 mL, cap (plug seal), case of 24 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| feature cap, graduations, graduated, neck thread wide mouth | feature graduated, neck thread wide mouth, cap, graduations | feature cap plug seal, graduated, graduations, neck thread wide mouth | feature graduations, cap, neck thread wide mouth, graduated |
| material cap (plug seal), cylindrical bottle, red high-density polyethylene cap (plug seal), clear polystyrene bottle, round clear polystyrene | material red high-density polyethylene cap (plug seal), cylindrical bottle, round clear polystyrene , clear polystyrene bottle | material cylindrical bottle, clear polystyrene bottle, red high-density polyethylene cap (plug seal), round clear polystyrene | material cylindrical bottle, clear polystyrene bottle, cap (plug seal), red high-density polyethylene cap (plug seal), round clear polystyrene |
| manufacturer/tradename Corning 8396 | manufacturer/tradename Corning 8393 | manufacturer/tradename Corning 8390 | manufacturer/tradename Corning 8388 |
| bottle neck diam. ~44 mm | bottle neck diam. ~44 mm | bottle neck diam. ~44 mm | bottle neck diam. ~44 mm |
| bottle capacity 1,000 mL | bottle capacity 500 mL | bottle capacity 250 mL | bottle capacity 125 mL |
Still not finding the right product?
Explore all of our products under Corning® Costar® traditional, round, plastic storage bottles
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
