Skip to Content
Merck
All Photos(1)

Key Documents

CLS8160

Sigma-Aldrich

Corning® Costar® Spin-X® centrifuge tube filters

cellulose acetate membrane, pore size 0.22 μm, sterile

Synonym(s):

centrifuge columns, centrifuge tube filters, desalting columns, tube filters

Sign Into View Organizational & Contract Pricing

Select a Size

96 EA
€341.00

€341.00


In StockDetails



Select a Size

Change View
96 EA
€341.00

About This Item

UNSPSC Code:
41104916
eCl@ss:
32119210
NACRES:
NB.11
material:
cellulose acetate membrane
natural polypropylene cap
polypropylene housing
polypropylene tube
pore size:
0.22 μm
tube size:
2.0 mL
working volume:
500 μL
sterility:
sterile
packaging:
case of 96 units

€341.00


In StockDetails


material

cellulose acetate membrane
natural polypropylene cap
polypropylene housing
polypropylene tube

description

centrifuge style filter

sterility

sterile

feature

RCF 16,000 × g
RNase and DNase free

packaging

case of 96 units

manufacturer/tradename

Corning 8160

tube size

2.0 mL

working volume

500 μL

pore size

0.22 μm

Looking for similar products? Visit Product Comparison Guide

General description

These Costar® Spin-X® polypropylene microcentrifuge tube filters are available with Cellulose Acetate or Nylon membranes and 0.22 or 0.45 μm membrane pore sizes. The filter unit capacity is 500 μL.

  • Cellulose acetate (CA) membranes provide fast flow rates and low protein binding
  • Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables
  • Both CA and NY filter by centrifugation for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels
  • Use in any standard fixed-angle microcentrifuge rotor at RCF up to 16,000 × g
  • Sterile and certified nonpyrogenic and DNase-/RNase-free

Application

Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
SPIN-X is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Alita R Burmeister et al.
Proceedings of the National Academy of Sciences of the United States of America, 117(21), 11207-11216 (2020-05-20)
Bacteria frequently encounter selection by both antibiotics and lytic bacteriophages. However, the evolutionary interactions between antibiotics and phages remain unclear, in particular, whether and when phages can drive evolutionary trade-offs with antibiotic resistance. Here, we describe Escherichia coli phage U136B
Michael Eschbaumer et al.
Pathogens (Basel, Switzerland), 9(2) (2020-02-23)
Inactivated whole-virus vaccines are widely used for the control of foot-and-mouth disease (FMD). Their production requires the growth of large quantities of virulent FMD virus in biocontainment facilities, which is expensive and carries the risk of an inadvertent release of
Parvez Vora et al.
Cell stem cell, 26(6), 832-844 (2020-05-29)
CD133 marks self-renewing cancer stem cells (CSCs) in a variety of solid tumors, and CD133+ tumor-initiating cells are known markers of chemo- and radio-resistance in multiple aggressive cancers, including glioblastoma (GBM), that may drive intra-tumoral heterogeneity. Here, we report three
Satoshi Muraoka et al.
Methods (San Diego, Calif.), 177, 35-49 (2020-02-09)
Extracellular vesicle (EV) is a unified terminology of membrane-enclosed vesicular species ubiquitously secreted by almost every cell type and present in all body fluids. They carry a cargo of lipids, metabolites, nucleic acids and proteins for their clearance from cells

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service