CLS6767HS
Corning® LSE™ high speed microcentrifuges
high speed microcentrifuge, 230 V, UK plug, 1/cs
Synonym(s):
benchtop centrifuges, centrifuges, microfuge, mini centrifuge
Select a Size
€1,780.00
Select a Size
About This Item
€1,780.00
AC/DC input
230 V AC, UK plug
feature
CE compliant
to hold 24 1.5/2.0 mL microcentrifuge tubes
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 6767-HS
parameter
13300 rpm
16300 × g
technique(s)
centrifugation: suitable
L × W × H
23.5 cm × 29.3 cm × 21.6 cm
weight
8.1 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Press the "Speed/G-Force" knob to toggle the display between rpm and calculated g-force. The LSE High Speed Microcentrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.
- Fast acceleration to a maximum speed 13,300 rpm/16,300 x g
- Complete with easy access, 24 x 1.5/2.0 mL rotor
- Precise, digital control system
- Set and view rotor speed in rpm or g-force
- Quiet and cool running, even at maximum speed
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service