CLS5650P50
Corning® reusable volumetric flask, Class A
perfluoroalkoxy copolymer, size 50 mL, with GL-18 screw cap
Synonym(s):
Corning container
About This Item
material
long
perfluoroalkoxy copolymer
sterility
non-sterile
feature
closure type Screw cap
packaging
pack of 1
case of 6
manufacturer/tradename
Corning 5650P-50
H × O.D.
143 mm × 49 mm
size
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Corning® translucent 50 mL volumetric flask includes tapered perfluoroalkoxy screw cap.
- The closure cap provides a firm seal to avoid the possibility of external contamination.
- The product is manufactured to Class A tolerances as defined by ISO 1042.
- Flasks have individually calibrated graduation lines.
- Autoclavable at 121ºC without affecting the graduation tolerance.
- They withstand high temperatures and are chemically resistant to various aqueous solutions and organic solvents.
- Recommended routine cleaning up to 60ºC will preserve graduation markings.
- Height dimension is flask only, without screw cap.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service