Skip to Content
Merck
All Photos(1)

Key Documents

CLS4408

Corning® 96 well PP 1.2 mL cluster tubes

96 well polypropylene cluster tubes, 8-tube strip format, non-treated, non-sterile, without rack, clear, 120/cs

Synonym(s):

96 multiwell plates, 96 well micoplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing

Select a Size

120 EA
€160.00

€160.00


Check Cart for Availability


Select a Size

Change View
120 EA
€160.00

About This Item

UNSPSC Code:
41121800
eCl@ss:
32119210
NACRES:
NB.11

€160.00


Check Cart for Availability

material

polypropylene
round bottom wells clear

sterility

non-sterile

feature

lid: no
Plate format: 96 well cluster tubes

packaging

case of 120
pack of 120

manufacturer/tradename

Corning 4408

tube O.D.

0.340 in.

tube capacity

1.2 mL

tube working volume

≤1mL

color

clear plate
clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Cluster tubes strips are composed of 8 x 1.2mL polypropylene tubes in a strip designed to fit in a standard 96 well microplate format
  • Does not include rack
  • Polyethylene tube caps are available in 8-cap strips (CLS4418)

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service