Skip to Content
Merck
All Photos(1)

Key Documents

CLS432096

Corning® Ice Pan, rectangular

maxi, capacity 9 L, orange

Synonym(s):

Corning storage container

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€171.00

€171.00


Estimated to ship on15 April 2025



Select a Size

Change View
1 EA
€171.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

€171.00


Estimated to ship on15 April 2025


feature

maxi

packaging

pkg of 1

manufacturer/tradename

Corning 432096

L × W × H

40.6 cm × 31.8 cm × 11.4 cm

color

orange

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not "sweat" or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78?), liquid nitrogen (-196?), alcohol or saline solutions, or warm solutions (+93°C). Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service