Skip to Content
Merck
All Photos(1)

Key Documents

CLS431339

Corning® vented caps for plastic Erlenmeyer cell culture flasks

48mm polypropylene cap, vented, for 2L Plastic Erlenmeyer Flask, sterile, 24/cs

Synonym(s):

Corning Erlenmeyer flasks, plastic Erlenmeyer flasks

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
€180.00

€180.00


In StockDetails



Select a Size

Change View
24 EA
€180.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

€180.00


In StockDetails


material

orange polypropylene cap (threaded cap)
polypropylene

description

for 2L erlenmeyer flasks

sterility

sterile

feature

disposable
vented cap has 0.2μm pore nonwettable (hydrophobic) membrane

packaging

pack of 1
case of 24

manufacturer/tradename

Corning 431339

neck diam.

48 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Threaded cap
  • Vented cap has 0.2μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service