Skip to Content
Merck
All Photos(1)

Key Documents

CLS430639

Corning® cell culture flasks

surface area 25 cm2, canted neck, cap (vented)

Synonym(s):

culture flask, flask cell culture, tissue culture flask

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
€52.60
200 EA
€376.00

€52.60


Check Cart for Availability


Select a Size

Change View
20 EA
€52.60
200 EA
€376.00

About This Item

UNSPSC Code:
41122104
eCl@ss:
32040501
NACRES:
NB.13

€52.60


Check Cart for Availability

material

canted neck
cap (vented)
polystyrene
rectangular bottom flask
rectangular flask
vent cap

sterility

sterile

feature

cap
graduations

packaging

case of 200

manufacturer/tradename

Corning 430639

maximum volume

60 mL

surface area

25 cm2

working volume

5-7.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Features and Benefits

  • The neck style is canted, and the cap style is vented.
  • 25cm² available growth area
  • Contains a ramp from the bottom to the canted neck for easier pouring and pipet access.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Yichen Li et al.
Nature protocols, 16(1), 532-560 (2020-12-16)
Various super-resolution imaging techniques have been developed to break the diffraction-limited resolution of light microscopy. However, it still remains challenging to obtain three-dimensional (3D) super-resolution information of structures and dynamic processes in live cells at high speed. We recently developed
Soni Khandelwal et al.
Antioxidants (Basel, Switzerland), 9(2) (2020-02-09)
Previous studies have demonstrated that redox selenium compounds arrest cancer cell viability in vitro through their pro-oxidative activity by generating superoxide (O2•-). Currently, there are no efficacious treatment options for women with Triple Negative Breast Cancer (TNBC). However, the association
Garret Rochford et al.
Metallomics : integrated biometal science, 12(1), 65-78 (2019-11-14)
Herein we report an in-depth study on the cytotoxic mechanism of action of four developmental cytotoxic copper(ii) complexes: [Cu(phen)2]2+ (Cu-Phen); [Cu(DPQ)(Phen)]2+ (Cu-DPQ-Phen); [Cu(DPPZ)(Phen)]2+; and [Cu(DPPN)(Phen)]2+ (where Phen = 1,10-phenanthroline, DPQ = dipyrido[3,2-f:2',3'-h]quinoxaline, DPPZ = dipyrido[3,2-a:2',3'-c]phenazine, and DPPN = benzo[i]dipyrido[3,2-a:2',3'-c]phenazine). This

Articles

Ensure optimal cell culture outcomes with ultrapure, endotoxin-free water. Learn about the impact of water impurities on mammalian cell cultures and how to achieve optimal cell growth.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service