Skip to Content
Merck
All Photos(1)

Key Documents

CLS430314

Corning® tube top vacuum filtration system

cellulose acetate membrane, pore size 0.45 μm, membrane diam. 50 mm

Synonym(s):

laboratory filters, tube top filters, vacuum system filters

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€123.00

€123.00


Check Cart for Availability


Select a Size

Change View
12 EA
€123.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€123.00


Check Cart for Availability

material

cellulose acetate membrane
polypropylene housing (Tube)
polystyrene housing

sterility

sterile

feature

cap
graduations

packaging

case of 12

manufacturer/tradename

Corning 430314

bottle capacity

50 mL

filter capacity

150 mL

funnel capacity

150 mL

membrane diam.

50 mm

neck diam.

45 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Corning tube top filter systems are designed for the filtration of cell culture media, biological fluids, and other aqueous solutions. The systems consist of a 150mL polystyrene filter funnel with 0.45μm pore 13.6cm2 cellulose acetate membrane, a 50mL polypropylene receiver centrifuge tube and a polyethylene neck adaptor and hose connector.

  • Minimizes unnecessary transfers by filtering directly into 50mL centrifuge tube.
  • Includes two centrifuge tube stands with each case.
  • Cellulose acetate (CA) membranes provide fast flow rates and low protein binding and are good for filtering cell culture media.
  • Polypropylene centrifuge tube is supplied with an individually wrapped cap for storage.
  • Individually packaged, sterile, certified nonpyrogenic.
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.
Minimize transfers and potential contamination by filtering directly into centrifuge tube. Polypropylene tube is standard 50 mL size; filter unit has 50 mm diameter cellulose acetate membrane. Non-pyrogenic; supplied with individually wrapped tube caps.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service