Skip to Content
Merck
All Photos(1)

Key Documents

CLS3598

Corning® 96 Well TC-Treated Microplates

size 96 wells, polystyrene, flat bottom, case of 100 (20 Bulk Packs of 5), sterile, lid

Synonym(s):

96 well, cell culture plate, multi well plates, multiple well plates, not treated, tissue culture plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€399.00

€399.00


Estimated to ship on28 May 2025



Select a Size

Change View
100 EA
€399.00

About This Item

UNSPSC Code:
41122107
eCl@ss:
32190102
NACRES:
NB.13
material:
clear bottom
flat bottom
polystyrene
round clear wells
size:
75-200 μL
96 wells
sterility:
sterile; γ-irradiated by SER-TAIN process
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
skirt

€399.00


Estimated to ship on28 May 2025


material

clear bottom
flat bottom
polystyrene
round clear wells

description

Flat Bottom, Polystyrene, 5 per Bag, with Lid, Sterile

sterility

sterile; γ-irradiated by SER-TAIN process
sterile

feature

lid
skirt

packaging

case of 100 (20 Bulk Packs of 5)

manufacturer/tradename

Corning 3598

size

75-200 μL
96 wells

well diam.

6.4 mm

well volume

360 μL

working volume

0.1-0.2 mL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Flat bottoms with 360 μL total volume
  • Recommended working volumes of 75 to 200 μL
  • Treated for optimal cell attachment
  • Nonreversible lids with condensation rings to reduce contamination
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Individual alphanumeric codes for well identification
Rings on lid prevent cross-contamination. All plates have a uniform footprint and a raised bead to aid stacking. Alphanumerics provide well identification. Polystyrene unless stated otherwise.

Legal Information

Corning is a registered trademark of Corning, Inc.
SER-TAIN is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service