Skip to Content
Merck

Skip To

CLS3545

Corning® disposable spinner flasks, sidearm assembly

side arm assembly for 1L disposable spinner flasks, medical grade polycarbonate, sterile, 2/cs

Synonym(s):

Corning container

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
2 ea
Check Cart for Availability
€ 493,00

About This Item

NACRES:
NB.17
UNSPSC Code:
41121804
Material:
polycarbonate (medical grade)
Sterility:
sterile
Packaging:
pack of 1, pack of 2

€ 493,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate (medical grade)

description

1/4 in. I.D. C-Flex® tubing with quick-connect

sterility

sterile

packaging

pack of 1, pack of 2

manufacturer/tradename

Corning 3545

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Corning is a registered trademark of Corning, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CLS3528CLS3569CLS3558
description

side arm assembly for 1L disposable spinner flasks, medical grade polycarbonate, sterile, 2/cs

description

side arm assembly for 500mL disposable spinner flasks, medical grade polycarbonate, sterile, 2/cs

description

-

description

side arm assembly for 3L disposable spinner flasks, medical grade polycarbonate, sterile, 2/cs

sterility

sterile

sterility

sterile

sterility

sterile; γ-irradiated

sterility

sterile

manufacturer/tradename

Corning 3545

manufacturer/tradename

Corning 3528

manufacturer/tradename

Corning 3569

manufacturer/tradename

Corning 3558

material

polycarbonate (medical grade)

material

polycarbonate (medical grade)

material

high-density polyethylene cap, polystyrene , screw top cap

material

polycarbonate (medical grade)

packaging

pack of 1, pack of 2

packaging

pack of 1, case of 2

packaging

case of 6

packaging

pack of 1, case of 2

description

1/4 in. I.D. C-Flex® tubing with quick-connect

description

1/4 in. I.D. C-Flex® tubing with quick-connect

description

-

description

1/4 in. I.D. C-Flex® tubing with quick-connect


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library