Skip to Content
Merck
All Photos(1)

Key Documents

CLS3272

Corning® CellSTACK® cell culture chambers

clear polystyrene, sterile, graduations, high-density polyethylene cap, case of 2

Synonym(s):

cell culture flasks, scale-up cell culture flasks, tissue culture flasks

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€3,200.00

€3,200.00


Check Cart for Availability


Select a Size

Change View
2 EA
€3,200.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

€3,200.00


Check Cart for Availability

material

clear polystyrene
high-density polyethylene cap

sterility

sterile

feature

cap vented
graduations

packaging

pack of 1
case of 2

manufacturer/tradename

Corning 3272

surface area

25440 cm2

working volume

5000-7600 mL

suitability

suitable for (scale-up cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for cell culture scale-up
  • Culture chambers produce cell yields in the 107 - 109 range
  • Useful alternatives to multiple roller bottles or spinner flasks.
  • High mechanical strength and structural integrity
  • 100% leak tested prior to shipping
  • Certified nonpyrogenic and sterilized by gamma irradiation, with low particulate contamination from modern manufacturing methods
  • Easy to use larger openings with threaded closures and vented caps
  • Large 26 mm wide filling ports allow direct access to chamber bottom, with more options for sterile transfer of media and cultures

Features and Benefits

  • Has 25,440cm2 cell growth area
  • Two 26mm diameter filling ports allow direct access to chamber bottom providing greater flexibility for sterile filling and emptying by pouring, pipetting or via tubing in a fully closed system
  • Standard 33mm threaded caps have 0.2μm pore nonwettable membranes sealed directly to the caps to allow gas exchange while minimizing the risk of contamination
  • Optional 33mm threaded caps are available with integrally sealed USP Class VI certified C-FLEX tubing to allow direct sterile transfer of media and cells
  • USP Class VI polystyrene provides excellent optical clarity and mechanical strength
  • Sterilized by gamma radiation and certified nonpyrogenic
  • 100% leak tested prior to shipping

Legal Information

CellSTACK is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service