Skip to Content
Merck
All Photos(1)

Key Documents

CLS11502

Corning® Erlenmeyer flask, 5 L

baffled bottom, with aseptic connections, polycarbonate, sterile, case of 2 ea

Synonym(s):

5L Erlenmeyer Flask, Corning 5L Flask

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€866.00

€866.00


Check Cart for Availability


Select a Size

Change View
2 EA
€866.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

€866.00


Check Cart for Availability

material

flat bottom flask
polycarbonate
polypropylene cap
vent cap
wide-mouth neck

sterility

sterile

feature

cap

packaging

case of 2 ea

manufacturer/tradename

Corning 11502

flask capacity

(5,000 mL)

Looking for similar products? Visit Product Comparison Guide

General description

The Corning 5L Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are sterile and ready-to-use, ideal for shaker culture applications, and storage.

Features and Benefits

  • Corning® Erlenmeyer flask, 5 L has baffled bottom.
  • Molded-in graduations for accuracy.
  • Large vent cap for continuous gas exchange while preventing leakage
  • Highest Sterility Assurance Level (SAL) of 10-6
  • Nonpyrogenic and RNase-/DNase-free
  • BSE/TSE compliant accessories
  • Autoclavable once at 121°C, 15psi for 20 minutes. Repeated autoclaving weakens the flask and is not recommended.
  • Vent cap is not autoclavable.
  • BSE/TSE compliant accessories
  • Free of Animal components.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service