CLS1000P50
Corning® reusable low form beaker
polypropylene, size 50 mL
Synonym(s):
Corning container
Select a Size
€38.20
Select a Size
About This Item
€38.20
Recommended Products
material
polypropylene
feature
graduations (10 mL)
manufacturer/tradename
Corning 1000P-50
H × O.D.
60 mm × 41 mm
size
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The perfluoroalkoxy-copolymer Griffin-style beakers are transluscent with a raised graduation scale. They feature high temperature and chemical resistance.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service