Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Check Cart for Availability | € 28,70 |
1 case | Check Cart for Availability | € 203,00 |
About This Item
NACRES:
MA.01
UNSPSC Code:
41122600
Packaging:
case of 10 1-oz pkgs, pkg of ~83 per ounce
€ 28,70
Check Cart for Availability
description
No. 1 thickness (0.13-0.16 mm)
packaging
case of 10 1-oz pkgs, pkg of ~83 per ounce
size
24 mm × 40 mm
1 of 1
This Item | |||
|---|---|---|---|
| packaging case of 10 1-oz pkgs, pkg of ~83 per ounce | packaging case of 10 1-oz pkgs, pkg of ~65 per ounce | packaging case of 10 1-oz pkgs, pkg of ~54 per ounce | packaging pack of 80 |
| description No. 1 thickness (0.13-0.16 mm) | description No. 1 thickness (0.13-0.16 mm) | description No. 1 thickness (0.13-0.16 mm) | description GF/A grade: fast, high loading |
| size 24 mm × 40 mm | size 24 mm × 50 mm | size 24 mm × 60 mm | size - |
Still not finding the right product?
Explore all of our products under Cover glasses
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

