Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 166,00 |
About This Item
€ 166,00
material
low-density polyethylene , polypropylene spigot and screw closure
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 2318-0065
H × D
23 1/2 in. (597 mm) × 11 3/8 in. (287 mm)
nominal capacity
25 L (6.5 gal)
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material low-density polyethylene , polypropylene spigot and screw closure | material low-density polyethylene , polypropylene spigot and screw closure | material low-density polyethylene , polypropylene spigot and screw closure | material polypropylene , polypropylene spigot and screw closure |
| manufacturer/tradename Nalgene 2318-0065 | manufacturer/tradename Nalgene 2318-0050 | manufacturer/tradename Nalgene 2318-0020 | manufacturer/tradename Nalgene 2319-0020 |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| nominal capacity 25 L (6.5 gal) | nominal capacity 20 L (5.5 gal) | nominal capacity 10 L (2.5 gal) | nominal capacity 10 L (2.5 gal) |
| H × D 23 1/2 in. (597 mm) × 11 3/8 in. (287 mm) | H × D 20 1/2 in. (521 mm) × 11 3/8 in. (287 mm) | H × D 15 3/8 in. (389 mm) × 9 7/8 in. (249 mm) | H × D 15 3/10 in. (389 mm) × 9 8/10 in. (249 mm) |
Still not finding the right product?
Explore all of our products under Nalgene® round carboy with spigot
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

