Skip to Content
Merck

Skip To

C2817

Nalgene® round carboy, with handles

nominal capacity 15 L (4 gal), low-density polyethylene

Synonym(s):

carboys, nalgene carboys, Nalgene 2210-0040, laboratory container, receptical, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Check Cart for Availability
€ 126,00
€ 113,40

About This Item

NACRES:
NB.35
UNSPSC Code:
41121820

€ 113,40

List Price€ 126,00Save 10%
Web-Only Promotion

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene , white polypropylene screw closure

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2210-0040

H × D

17 in. (432 mm) × 11 3/8 in. (287 mm)

nominal capacity

15 L (4 gal)

General description

Graduated in 1 gal and 5 L increments. 83B (83 mm) closure.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C4192C2692C3817
manufacturer/tradename

Nalgene 2210-0040

manufacturer/tradename

Nalgene 2210-0065

manufacturer/tradename

Nalgene 2210-0020

manufacturer/tradename

Nalgene 2210-0050

material

low-density polyethylene , white polypropylene screw closure

material

low-density polyethylene , white polypropylene screw closure

material

low-density polyethylene , white polypropylene screw closure

material

low-density polyethylene , white polypropylene screw closure

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

nominal capacity

15 L (4 gal)

nominal capacity

25 L (6.5 gal)

nominal capacity

10 L (2.5 gal)

nominal capacity

20 L (5.5 gal)

H × D

17 in. (432 mm) × 11 3/8 in. (287 mm)

H × D

23 1/2 in. (597 mm) × 11 3/8 in. (287 mm)

H × D

15 3/8 in. (389 mm) × 9 7/8 in. (249 mm)

H × D

20 7/8 in. (528 mm) × 11 3/8 in. (287 mm)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library