Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
250 mL | Check Cart for Availability | € 190,00 |
About This Item
NACRES:
NA.71
UNSPSC Code:
12352207
product line
PromoCell®
form
liquid
packaging
pkg of 250 ml
technique(s)
cell culture | mammalian: suitable
shipped in
wet ice
storage temp.
2-8°C
General description
DC Base Medium (supplements sold separately)
Application
The Dendritic Cell (DC) Base Medium is a user-customizable version of the DC Generation Media that does not include cytokines. It must be adequately supplemented by the user for the generation of immature as well as fully mature myeloid Dendritic Cells from peripheral blood monocytes.Note: DC Base Medium must be supplemented with additional cytokines. For freshly isolated cells, the Monocyte Attachment Medium (C-28051) is also needed.Recommended for:Human Monocytes (hMo), freshly isolated and cryopreservedHuman Mononuclear Cells (hMNC), freshly isolated
Preparation Note
Click here for more information.
Store the Basal Medium at 4 to 8°C in the dark immediately after arrival. Do not freeze the Basal Medium. If stored properly, the medium is stable until the expiry date stated on the label. After adding the SupplementMix to the Basal Medium, the shelf life of the complete medium is 6 weeks at 4 to 8°C. Complete Medium supplemented with cytokines should be used within 2 weeks. Do not freeze the complete medium. For use, pre-warm only an aliquot of the complete medium and keep the remaining medium refrigerated at 4 to 8°C.
Analysis Note
All lots of PromoCell DC Media are subjected to comprehensive quality control tests using human peripheral blood mononuclear cells. Each lot of PromoCell DC Media is tested for the ability to support DC maturation verified by morphological evaluation and flow cytometry analysis. Each lot of PromoCell Monocyte Attachment Medium is tested for its ability to support optimal attachment and viability of peripheral blood Monocytes. Approved in-house lots of media are used as a reference. In addition, all lots of media have been tested for the absence of microbial contaminants (fungi, bacteria, mycoplasma).
Legal Information
PromoCell is a registered trademark of PromoCell GmbH
Still not finding the right product?
Explore all of our products under Dendritic Cell Generation Medium
Storage Class
12 - Non Combustible Liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.