Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 1.570,00 |
About This Item
€ 1.570,00
AC/DC input
, Schuko plug, , UK plug
material
purple accents
feature
CE compliant, to hold 18 1.5/2.0 mL tubes
manufacturer/tradename
Corning C0160-P-230V, Labnet
availability
not available in USA and Canada
parameter
14000 rpm, 16000 × g
technique(s)
centrifugation: suitable
General description
Speed and time are set with the control knobs on the front panel of the unit. A "quick" button allows for momentary runs. A continuous flow of ambient air through the rotor chamber keeps the rotor and samples cool. For applications requiring sub-ambient temperatures, the Spectrafuge 16M can be operated in a cold room.
The Spectrafuge 16M is supplied complete with an 18 place rotor for 1.5/2.0 mL tubes. Smaller tubes are accommodated by adapters (sold separately). The optional StripSpin rotor adapter holds two 8 x 0.2 mL strips, typically used for thermal cycling.
- Brushless, maintenance-free motor
- Exceptionally quiet and cool operation
- High maxium speed/g-force
- Extremely small footprint
- Speed range: 1,000 rpm to 14,000 rpm
- Maximum RCF: 16,000 x g
- Acceleration to max. speed: 10 sec
- Deceleration from max. speed: 9 sec
- Maximum capacity: 18 x 1.5/2.0 mL
- Timer: 1 to 30 minutes or continuous "quick" button for momentary operation
- Dimensions (WxDxH): 8.25 in. (21 cm) x 8.9 in.(23 cm) x 7.6 in. (19.3 cm)
- Weight: 10.00 lb (4.5 kg)
- 230 V centrifuges are CE compliant
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature CE compliant, to hold 18 1.5/2.0 mL tubes | feature CE compliant, to hold 18 1.5/2.0 mL tubes | feature CE compliant, to hold 18 1.5/2.0 mL tubes | feature CE compliant, to hold 18 1.5/2.0 mL tubes |
| manufacturer/tradename Labnet, Corning C0160-P-230V | manufacturer/tradename Corning C0160-R-230V, Labnet | manufacturer/tradename Corning C0160-B-230V, Labnet | manufacturer/tradename Corning C0160-T-230V, Labnet |
| parameter 14000 rpm, 16000 × g | parameter 14000 rpm, 16000 × g | parameter 14000 rpm, 16000 × g | parameter 14000 rpm, 16000 × g |
| AC/DC input , Schuko plug, , UK plug | AC/DC input , Schuko plug, , UK plug | AC/DC input , Schuko plug, , UK plug | AC/DC input , Schuko plug, , UK plug |
| availability not available in USA and Canada | availability not available in USA and Canada | availability not available in USA and Canada | availability not available in USA and Canada |
| technique(s) centrifugation: suitable | technique(s) centrifugation: suitable | technique(s) centrifugation: suitable | technique(s) centrifugation: suitable |
Still not finding the right product?
Explore all of our products under Spectrafuge™ 16M microcentrifuge
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
