Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | $694.00 |
About This Item
NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human umbilical cord blood
Morphology:
(mononuclear)
biological source
human umbilical cord blood
packaging
pkg of 25,000,000 cells
morphology
(mononuclear)
technique(s)
cell culture | mammalian: suitable
shipped in
dry ice
storage temp.
−196°C
General description
Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.
Application
Mononuclear Cells (MNC) represent the lymphocyte and monocyte fraction isolated from umbilical cord blood. They are prepared by optimized low-density gradient centrifugation, which effectively reduces the granulocyte content. Red blood cells are gently but thoroughly depleted by proprietary techniques instead of osmotic lysis. This results in ultra-pure mononuclear cells with superior viability and unchanged biological function. In addition, the cells do not clump after thawing, allowing for easy handling and reproducible results.The MNC can be used directly for experiments or as a starting material for the isolation of several cell types, e.g., hematopoietic and endothelial progenitors, monocytes, and lymphocyte subpopulations.
Biochem/physiol Actions
Cord Blood
Preparation Note
Click here for more information.
Analysis Note
Rigid quality control tests are performed for each lot of Mononuclear Cells. They are routinely characterized by flow cytometry analyzing a series of cellular parameters, e.g. viability, cell size, granularity. provides detailed information on the percentages of the major cellular sub-populations, i.e., the lymphocytes, the monocytes, and granulocytes, for each lot of Mononuclear Cells. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).
Other Notes
Recommended Plating Density: 1 x 106 cells per mlTested Markers: CD31 negative, CD34 negative, CD105 positive, CD146 positive
Disclaimer
Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.
RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.
1 of 1
This Item | |||
|---|---|---|---|
| morphology (mononuclear) | morphology (mononuclear) | morphology (mononuclear) | morphology (mononuclear) |
| technique(s) cell culture | mammalian: suitable | technique(s) - | technique(s) - | technique(s) cell culture | mammalian: suitable |
| biological source human umbilical cord blood | biological source human peripheral blood | biological source human peripheral blood | biological source human peripheral blood |
| storage temp. −196°C | storage temp. −20°C | storage temp. −20°C | storage temp. −196°C |
| shipped in dry ice | shipped in dry ice | shipped in dry ice | shipped in dry ice |
| packaging pkg of 25,000,000 cells | packaging pkg of 1,000,000 cells | packaging pkg of 1,000,000 cells | packaging pkg of 25,000,000 cells |
Still not finding the right product?
Explore all of our products under Human Mononuclear Cells (hMNC)
wgk
WGK 1
Storage Class
12 - Non Combustible Liquids
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
