Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human foreskin (juvenile epidermis)
Morphology:
( epidermal)
Pricing and availability is not currently available.
biological source
human foreskin (juvenile epidermis)
product line
PromoCell®
packaging
pkg of 500,000 cells
morphology
( epidermal)
technique(s)
cell culture | mammalian: suitable
shipped in
dry ice
storage temp.
−196°C
General description
Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.
Application
Primary Normal Human Epidermal Keratinocytes (NHEK) are isolated from the epidermis of juvenile foreskin from pooled donors and are provided in a cryopreserved format. They are the major cell type in the epidermis, making up about 90% of the cells.Epidermal keratinocytes originate in the stratum basale and move up through the layers of the epidermis. During this movement, they undergo gradual differentiation and morphology changes until they reach the stratum corneum, where they form a layer of nucleus-free, flat, and highly keratinized squamous cells. This layer forms an effective barrier to the entry of infectious agents into the body and minimizes moisture loss.Keratinocytes are also able to produce a variety of cytokines, growth factors, interleukins and complement factors. Therefore keratinocytes are important for wound healing, inflammation, and immune response.Normal Human Dermal Fibroblasts (NHDF) and Normal Human Epidermal Melanocytes (NHEM) cultured in M2 medium from the same donor are available on request.
Biochem/physiol Actions
Skin
Preparation Note
Subculture Routine-Click here for more information.
Analysis Note
Rigid quality control tests are performed for each lot of Normal Human Epidermal Keratinocytes. They are tested for cell morphology, adherence rate, and cell viability. Furthermore, immunohistochemical tests for the cell-type specific marker cytokeratin are carried out for each lot. Growth performance is tested through multiple passages up to 15 population doublings (PD) under culture conditions without antibiotics and antimycotics. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).
Other Notes
Recommended Plating Density: 5000 cells per cm2Passage After Thawing: P2Tested Markers: Cytokeratin positiveGuaranteed population doublings: >15
Recommended Primary Cell Culture Media:Link
Legal Information
PromoCell is a registered trademark of PromoCell GmbH
Disclaimer
Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.
RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.
Still not finding the right product?
Explore all of our products under Normal Human Epidermal Keratinocytes (NHEK)
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.