Skip to Content
Merck

BCS-149

CoolRack®

96 x 1 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122806
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cylindrical wells

feature

for tubes 1.4 mL, wells 96, Storage Tube Module

manufacturer/tradename

BioCision BCS-149

well diam. × depth

11.1 mm × 32.7 mm

General description

Maintains temperature through direct contact with ice, dry ice, water, liquid nitrogen or other common laboratory temperature sources. Use for cooling, (snap)freezing or heating/thawing samples.

Legal Information

CoolRack is a registered trademark of Corning, Inc.




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library