Skip to Content
Merck
All Photos(1)

Documents

BAH370800008

Bel-Art® Vortexer Attachment for Microcentrifuge Tubes

for tubes, 1.5 mL, no. of holes, 8, polypropylene

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.22

material

polypropylene

feature

for tubes 1.5 mL
no. of holes 8

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H37080-0008

Looking for similar products? Visit Product Comparison Guide

General description

Simple to use, hold the shaft end against the rubber pad or test tube cup of a vortexer and quickly mix eight or twenty 1.5ml tubes. Rugged polypropylene construction. 165mm (6 1/2") long shaft has a 25.4mm (1") diameter ball handle. 1 each,
Simultaneously vortex multiple 1.5ml microcentrifuge tubes using a standard vortexer.
  • Two capacities available, 8 and 20 tube

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service