Skip to Content
Merck
All Photos(1)

Key Documents

BAH369060006

Bel-Art® Sterileware Sense-able Scoops®

Metal Detectable, capacity 8 oz

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€629.00

€629.00


Check Cart for Availability


Select a Size

Change View
100 EA
€629.00

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

€629.00


Check Cart for Availability

material

(polystyrene impregnated with stainless steel powder)
blue

packaging

package of 100

manufacturer/tradename

Bel-Art H36906-0006

L × W × H

127 mm × 51 mm × 51 mm

capacity

8 oz

Looking for similar products? Visit Product Comparison Guide

General description

Why risk your company reputation and suffer costly product recalls? Plastic impregnated with stainless steel powder permits fragments to be detected with standard metal detection and X-ray equipment.

Features and Benefits

Stainless steel powder homogeneously incorporated into scoops from top to bottom

Sterilized by Gamma Irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization

Long handle increases the distance between the hand and sample to reduce contamination and exposure potential

Flat bottom allows scoops to remain upright for use as weigh boats or to rest on a flat surface without spilling

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sense-able Scoops is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service