Skip to Content
Merck
All Photos(2)

Key Documents

BAF188462020

Bel-Art® Cryo-Safe Cooler

Maxi -15oC, for tubes, 0.5 ‑ 1.5 mL, polycarbonate, no. of holes, 32

Synonym(s):

cryopreservation container, freezer storage, stackable cryo storage

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€286.00

€286.00


Check Cart for Availability


Select a Size

Change View
1 EA
€286.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

€286.00


Check Cart for Availability

material

polycarbonate

feature

for tubes 0.5 ‑ 1.5 mL
no. of holes 32

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18846-2020

technique(s)

cryopreservation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

A non-toxic freezing gel is isolated within the walls of the cooler and lid, ensuring lasting low temperatures and protecting any labels or marks on the vials. The lid is indexed and marked to show tube location that matches locations printed on the cooler. Coolers can be stacked to save space and maximize freezer volume and have rubber feet to prevent slipping. Ideal for protecting samples in freezers with defrost cycle and fluctuating temperatures.

Features and Benefits

  • Adapters change well size to hold 0.5 ml microcentrifuge tubes
  • Small footprint is ideal for benchtop use
  • Epoxy coated wire handle fastens lid and allows easy transport
  • All polycarbonate cooler body and lid clean easily

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Cryo-Safe is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service