Skip to Content
Merck
All Photos(1)

Key Documents

BAF169640006

Poxygrid® Hybridization Bottle Rack

For 40 mm diam. Bottles, capacity, 6 bottle(s)

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€146.00

€146.00


Estimated to ship on29 May 2025



Select a Size

Change View
1 EA
€146.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

€146.00


Estimated to ship on29 May 2025


material

epoxy (coated steel)

feature

capacity 6 bottle(s)
Holds 6 x 40 mm bottles

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F16964-0006

size

127x178x127 mm

General description

Heavy-duty rack protects your expensive bottles keeping them from rolling, tipping and striking against one another. Holds 150mm and 300mm long bottles with ample space in between to allow for the screw cap diameter and provide convenient handling.

Features and Benefits

  • Epoxy-coated steel rods provide durability and easy cleaning
  • Steam autoclavable at 121ºC (250ºF)
  • Holes are 42mm square for 40mm diameter bottles

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service