Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 53,10 |
About This Item
€ 53,10
material
high-density polyethylene bottle, polypropylene cap, round natural bottle, white polypropylene screw closure
joint
Joints threaded neck (83B)
description
Not autoclavable
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
Nalgene® 2125-4000
bottle diam. × H
155 mm × 338 mm
capacity
4,000 mL
General description
Features and Benefits
- Nalgene® wide mouth heavy-duty bottles are specially designed for extra-rugged use.
- Ideal for storing and transporting liquids or dry chemicals.
- Includes leak-proof closure for preventing sample loss.
- Suitable for use as a reservoir and waste trap in automated instrumentation.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material high-density polyethylene bottle, round natural bottle, polypropylene cap, white polypropylene screw closure | material high-density polyethylene bottle, polypropylene cap, round natural bottle, white polypropylene screw closure | material high-density polyethylene bottle, natural bottle, polypropylene cap, round bottle, white polypropylene screw closure, wide-mouth bottle | material polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle |
| manufacturer/tradename Nalgene® 2125-4000 | manufacturer/tradename Nalgene® 2125-1000 | manufacturer/tradename Nalgene® 2125-2000 | manufacturer/tradename Nalgene® 2105-0002 |
| feature with cap | feature with cap | feature autoclavable: no, with cap | feature with cap |
| capacity 4,000 mL | capacity 1,000 mL | capacity 2,000 mL | capacity 60 mL |
| joint Joints threaded neck (83B) | joint Joints threaded neck (538) | joint Joints threaded neck (53 B) | joint Joints threaded neck (28) |
| packaging pack of 1 ea | packaging pack of 6 ea | packaging pack of 2 ea | packaging pack of 12 ea |
Still not finding the right product?
Explore all of our products under Nalgene® bottles, style 2125
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

