Skip to Content
Merck

Skip To

A8082

Antifoam O-30

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
12161901


form

emulsion (aqueous)

Quality Segment

concentration

100% (organic)

technique(s)

cell culture | hybridoma: suitable, microbiological culture: suitable

density

0.98 g/mL at 25 °C

storage temp.

room temp

suitability

bacteria (fermentation)

Other Notes

A long-lasting fatty acid ester antifoam, 100% active.

Disclaimer

Can be autoclaved repeatedly.


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters