Skip to Content
Merck
All Photos(1)

Key Documents

94717

Sigma-Aldrich

HEPES Sodium salt pH 7.5; 0.05M solution

Synonym(s):

Crystallization solution 17/Kit-No 96827

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
€222.00

€222.00


Estimated to ship on31 May 2025


Request a Bulk Order

Select a Size

Change View
100 ML
€222.00

About This Item

UNSPSC Code:
12352302
NACRES:
NA.25

€222.00


Estimated to ship on31 May 2025


Request a Bulk Order

form

solution

pH

7.5±0.2 ( in neat)

density

1.00 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service