Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
5 mL | Check Cart for Availability | € 386,00 |
10 mL | Check Cart for Availability | € 720,00 |
About This Item
€ 386,00
Check Cart for Availability
Quality Segment
form
aqueous suspension
concentration
10% (solids)
particle size
150 μm std dev <4.5 μm
density
1.05 g/cm3
Application
Micro particles based on polystyrene has been used in increments to simulate nucleation events for crystallization.
Analysis Note
For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.
1 of 1
This Item | |||
|---|---|---|---|
| particle size 150 μm std dev <4.5 μm | particle size 250 μm std dev <6.5 μm | particle size 600 nm std dev ≤0.03 μm | particle size 10 μm std dev <0.2 μm, coeff var <2% |
| form aqueous suspension | form aqueous suspension | form aqueous suspension | form aqueous suspension |
| concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| density 1.05 g/cm3 | density 1.05 g/cm3 | density 1.05 g/cm3 | density 1.05 g/cm3 |
Still not finding the right product?
Explore all of our products under Micro particles based on polystyrene
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


