Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 mg | Check Cart for Availability | € 182,00 |
About This Item
NACRES:
NA.32
UNSPSC Code:
12352108
Quality Segment
form
powder
manufacturer/tradename
ATTO-TEC GmbH
λmax
658 nm in ethanol (lit.), 667 nm in 0.1 M phosphate pH 7.0
storage temp.
−20°C
General description
Atto MB2 is a derivative of the well-known redox dye Methylene Blue. The dye can be reversibly reduced to the colorless leuko form. Upon oxidation (e.g. with oxygen) the dye recovers, and the absorption is fully restored.
The dye is suitable for labeling of DNA, RNA, proteins etc. In common with most Atto-labels the dye shows a high extinction coefficient.
Atto MB2 is moderately hydrophilic.
find more information here
The dye is suitable for labeling of DNA, RNA, proteins etc. In common with most Atto-labels the dye shows a high extinction coefficient.
Atto MB2 is moderately hydrophilic.
find more information here
Legal Information
This product is for Research use only. In case of intended commercialization, please contact the IP-holder (ATTO-TEC GmbH, Germany) for licensing.
1 of 1
This Item | |||
|---|---|---|---|
| form powder | form - | form solid | form solid |
| Quality Level 100 | Quality Level - | Quality Level 100 | Quality Level - |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| manufacturer/tradename ATTO-TEC GmbH | manufacturer/tradename ATTO-TEC GmbH | manufacturer/tradename ATTO-TEC GmbH | manufacturer/tradename ATTO-TEC GmbH |
| λmax 658 nm in ethanol (lit.) | λmax 658 nm in ethanol (lit.), 667 nm in 0.1 M phosphate pH 7.0 | λmax - | λmax - |
Storage Class
11 - Combustible Solids
flash_point_f
Not applicable
flash_point_c
Not applicable
wgk
WGK 3
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
