Skip to Content

68652

Atto 633 iodoacetamide

suitable for fluorescence

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.32
UNSPSC Code:
12352200
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

powder

manufacturer/tradename

ATTO-TEC GmbH

fluorescence

λex 629 nm; λem 655 nm in 0.1 M phosphate pH 7.0

suitability

corresponds for coupling to thiols, suitable for fluorescence

storage temp.

−20°C

General description

Atto 633 belongs to a new generation of fluorescent labels for the red spectral region. The dye is designed for application in the area of life science, e.g. labelling of DNA, RNA or proteins. Characteristic features of the label are strong absorption, high fluorescence quantum yield, high photostability, good water solubility, and very little triplet formation. Atto 633 is a cationic dye. After coupling to a substrate the dye carries a net
electrical charge of +1. In common with most Atto-labels, absorption and fluorescence are independent of pH, at least in the range of pH 2 to 11, used in typical applications.
The iodoacetamide derivative reacts, like the maleimide, with a sulfhydryl group forming a thioether bond. It is predominantly used for tagging cystein residues of proteins.

find more information here

Packaging

Bottomless glass bottle. Contents are inside inserted fused cone.

Legal Information

This product is for Research use only. In case of intended commercialization, please contact the IP-holder (ATTO-TEC GmbH, Germany) for licensing.


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library