Skip to Content
Merck
All Photos(1)

Key Documents

43302

Sigma-Aldrich

Micro particles based on polystyrene

size: 100 nm

Synonym(s):

Latex beads from PS

Sign Into View Organizational & Contract Pricing

Select a Size

5 ML
€295.00
10 ML
€523.00

€295.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
5 ML
€295.00
10 ML
€523.00

About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.32

€295.00


Check Cart for Availability

Request a Bulk Order

form

aqueous suspension

concentration

10% (solids)

particle size

100 nm std dev ≤0.01 μm

density

1.05 g/cm3

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Micro Particles or Latex Beads, commonly known as polystyrene microparticles, are negatively charged colloidal particles. The microparticles are produced through a polymerization reaction of styrene under controlled conditions. The conducive environment of the reaction induces spontaneous coalescent bead formation. Micro Particles or Latex beads are supplied in aqueous solutions composed of polymer particles with water. Polystyrene′s refractive index at 589 nm is 1.5905 and 1.602 at 486 nm.

Application

Micro Particles or Latex Beads is used for a wide variety of applications like:
  • Electron Microscopy.
  • Cell Counter Calibration.
  • Immunodiagnostics, especially for latex agglutination tests, and
  • Phagocytosis Research.

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jessie E P Sun et al.
Integrative biology : quantitative biosciences from nano to macro, 4(1), 84-92 (2011-11-29)
Integrins play a key role in cell-cell and cell-matrix interactions. Artificial surfaces grafted with integrin ligands, mimicking natural interfaces, have been used to study integrin-mediated cell adhesion. Here we report the use of a new chemical engineering technology in combination
Thomas Tschernig et al.
Experimental and toxicologic pathology : official journal of the Gesellschaft fur Toxikologische Pathologie, 65(6), 883-886 (2013-01-16)
Microparticles (MP) and fibres can be inhaled and cause inflammatory lung diseases. So far MP and fibres have not observed directly in the lung of living animals. A direct visualisation of particles and fibres would be important to study interactions
César Costa Vera et al.
Rapid communications in mass spectrometry : RCM, 19(2), 133-146 (2004-12-14)
The delayed ion extraction method has been used to study characteristics of the initial velocity distributions of positive and negative ions produced simultaneously by laser desorption/ionization (LDI) from non-impacted single aerosol polymeric particles, using a bipolar time-of-flight (TOF) instrument (LAMPAS

Questions

1–4 of 4 Questions  
  1. When measured by UV-vis, at what absorption peak does this bead appear?

    1 answer
    1. The product was not test using the UV-vis system. Therefore, the data are not available.

      Helpful?

  2. Are the microparticles in a suspension sterile? Or is it possible to sterilize the suspension?

    1 answer
    1. The polystyrene microparticles offered for sale are not sterile.
      Although autoclaving is a common method of sterilization, polystyrene microparticles are not autoclavable. Filter sterilization is also not a practical method. There are no available protocols for sterilizing polystyrene microparticles. From the remaining methods for sterilization, it should be possible to sterilize in 70% ethanol for 30 minutes and then rinse away the ethanol with sterile water. For small batches, UV radiation would be another option.

      Helpful?

  3. What kind of surface modification are performed on these particles? 

    1 answer
    1. These particles possess a negative charge and have residual sulfate end groups as a result of the manufacturing process. This is not considered to be a functional group as would a carboxyl-, aldehyde-, or amine-functionalized product.

      Helpful?

  4. Tween 20과 같은 분산제가 함께 첨가되었는지 문의드립니다.

    1 answer
    1. Micro Particles or Latex beads are supplied in aqueous solutions composed of polymer particles with water. No surfactant has been added.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service